Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Graphite Grafix, 12 in W
Mfr # 40-98871255-3020
Zoro # G707714108
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite Grafix
- Mounting Type Floor Anchored and Overhead Braced
- Finish Matte
- Includes Mounting Hardware Yes
- Includes Mounting Hardware, Trim Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98871255-3020
- Zoro # G707714108
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 12 in |
Dimension | 81 1/5 in x 12 in x 3/4 in |
Overall Height | 81 1/5 in |
Details
Color | Graphite Grafix |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Matte |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Includes | Mounting Hardware, Trim Shoe |
Thickness | 3/4 in |
Color Family | Gray |
Partition Finish/Texture | Matte |
Material | Phenolic |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 12 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7150501)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-480)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations