Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Folkstone Celesta, 8in W
Mfr # 40-98870855-3300
Zoro # G107714159
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Thickness 3/4 in
- Color Folkstone Celesta
- Finish Matte
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870855-3300
- Zoro # G107714159
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 8 in |
Overall Height | 81 1/5 in |
Dimension | 81 1/5 in x 8 in x 3/4 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Thickness | 3/4 in |
Color | Folkstone Celesta |
Finish | Matte |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Partition Finish/Texture | Matte |
Material | Phenolic |
Partition Component Type | Column |
Color Family | Gray |
Resistance Properties | Vandal Resistant |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 8 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 1.7 gpm, 5 Micron, 4-7/8" O.D., 9 7/8 in H (5528901)
- CENTRAL BRASS Ball Lever Rod Group for 1109 (G-195-DST9)
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb 90 Elbow (5-Pack), 5PK (EPXPAE15PK)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- Asi Global Partitions Bathroom Partition Combinations