Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Folkstone Celesta, 12inW
Mfr # 40-98871255-3300
Zoro # G607713799
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Color Folkstone Celesta
- Mounting Type Floor Anchored and Overhead Braced
- Finish Matte
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98871255-3300
- Zoro # G607713799
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 12 in |
Dimension | 81 1/5 in x 12 in x 3/4 in |
Overall Height | 81 1/5 in |
Details
Includes Mounting Hardware | Yes |
Color | Folkstone Celesta |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Matte |
Thickness | 3/4 in |
Item | Partition Column |
Includes | Mounting Hardware, Trim Shoe |
Resistance Properties | Vandal Resistant |
Material | Phenolic |
Color Family | Gray |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Partition Component Type | Column |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 12 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS U7000 SSV Single Seat Valve Lip Seal, HNBR 10/PK; Replaces Alfa Laval Part# 9614059420, 10PK (9614059420SP)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 17)
- APOLLO EXPANSION PEX 8 in. x 3/4 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE34)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- Asi Global Partitions Bathroom Partition Combinations