Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Dove Gray, 7 in W
Mfr # 40-98870755-3010
Zoro # G207713946
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Includes Mounting Hardware, Trim Shoe
- Finish Matte
- Mounting Type Floor Anchored and Overhead Braced
- Color Dove Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870755-3010
- Zoro # G207713946
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 81 1/5 in |
Dimension | 81 1/5 in x 7 in x 3/4 in |
Overall Width | 7 in |
Details
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Trim Shoe |
Finish | Matte |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Dove Gray |
Thickness | 3/4 in |
Item | Partition Column |
Partition Finish/Texture | Matte |
Partition Component Type | Column |
Material | Phenolic |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Color Family | Gray |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Dove Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-546VB NO LEAD SILLCOCK (107-417NL)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", CPVC/FPM, Threaded (TC2300T)
- AMERICAN STANDARD Cadet Toilet Bwl Wht, Floor Mount, Elongated, White (3481.001.020)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- Asi Global Partitions Bathroom Partition Combinations