Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Dove Gray, 5 in W
Mfr # 40-98870555-3010
Zoro # G607714062
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Thickness 3/4 in
- Mounting Type Floor Anchored and Overhead Braced
- Finish Matte
- Includes Mounting Hardware, Trim Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870555-3010
- Zoro # G607714062
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 81 1/5 in x 5 in x 3/4 in |
Overall Height | 81 1/5 in |
Overall Width | 5 in |
Details
Color | Dove Gray |
Thickness | 3/4 in |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Matte |
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Partition Finish/Texture | Matte |
Partition Component Type | Column |
Resistance Properties | Vandal Resistant |
Color Family | Gray |
Component Type | Pilaster |
Material | Phenolic |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 5 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Dove Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN1M20)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- HAWS Strainer Repair Kit For SP509 (VRKEWSTR)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- Asi Global Partitions Bathroom Partition Combinations