Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Dove Gray, 22 in W
Mfr # 40-98872255-3010
Zoro # G807714268
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dove Gray
- Includes Mounting Hardware Yes
- Finish Matte
- Includes Mounting Hardware, Trim Shoe
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98872255-3010
- Zoro # G807714268
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 22 in |
Dimension | 81 1/5 in x 22 in x 3/4 in |
Overall Height | 81 1/5 in |
Details
Color | Dove Gray |
Includes Mounting Hardware | Yes |
Finish | Matte |
Item | Partition Column |
Includes | Mounting Hardware, Trim Shoe |
Mounting Type | Floor Anchored and Overhead Braced |
Thickness | 3/4 in |
Resistance Properties | Vandal Resistant |
Color Family | Gray |
Component Type | Pilaster |
Material | Phenolic |
Partition Finish/Texture | Matte |
Partition Component Type | Column |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 22 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Dove Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 24 (MN 1x24)
- ALLPOINTS Smart Spout Clear (561404)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- Asi Global Partitions Bathroom Partition Combinations