Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Dark Khaki, 4 in W
Mfr # 40-91370463-09
Zoro # G107713992
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Finish Smooth Semi Gloss
- Color Dark Khaki
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370463-09
- Zoro # G107713992
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 4 in |
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 4 in x 1 1/4 in |
Details
Item | Partition Column |
Thickness | 1 1/4 in |
Finish | Smooth Semi Gloss |
Color | Dark Khaki |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Trim Shoe |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Color Family | Beige |
Component Type | Pilaster |
Material | Baked Enamel Steel |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 4 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Dark Khaki, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- AMERICAN STANDARD Universal Flapper & Chain w/Float, Rubber (7381129-200.0070A)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, 1/4 in Pipe Size, Black, 10 PK (3109 56 14)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- Asi Global Partitions Bathroom Partition Combinations