Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Dark Khaki, 2 in W
Mfr # 40-91370263-09
Zoro # G807714084
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Includes Mounting Hardware, Trim Shoe
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
- Finish Smooth Semi Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370263-09
- Zoro # G807714084
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 2 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Overall Width | 2 in |
Details
Item | Partition Column |
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Finish | Smooth Semi Gloss |
Color | Dark Khaki |
Component Type | Pilaster |
Partition Component Type | Column |
Resistance Properties | Theft Resistant |
Material | Baked Enamel Steel |
Color Family | Beige |
Partition Finish/Texture | Semi Gloss |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 2 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Dark Khaki, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 5 Ft. L (ZUSA-HT-1629)
- ZORO SELECT 2" FNPT 304 SS Coupling (1LVN8)
- WATTS WATER TECHNOLOGIES Basket Sink Strainer (644003RP)
- PLUMB PAK DRAIN 1-1/4 POP-UP (1688K)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- Asi Global Partitions Bathroom Partition Combinations