Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Charcoal, 7 in W
Mfr # 40-91370763-23
Zoro # G707714276
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Semi Gloss
- Includes Mounting Hardware Yes
- Thickness 1 1/4 in
- Includes Mounting Hardware, Trim Shoe
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370763-23
- Zoro # G707714276
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 7 in |
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 7 in x 1 1/4 in |
Details
Item | Partition Column |
Finish | Smooth Semi Gloss |
Includes Mounting Hardware | Yes |
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Charcoal |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Component Type | Pilaster |
Color Family | Gray |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WND1)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- HOSE MASTER 3/4" Dia x 12" L 321 SS Flexible Metal Hose (G075SHXJ120)
- DIXON 1.5 in B5116 SILICONE REPAIR KIT SEE (B5116-RKS150)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- Asi Global Partitions Bathroom Partition Combinations