Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Charcoal, 24 in W
Mfr # 40-91372463-23
Zoro # G007713993
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Semi Gloss
- Color Charcoal
- Includes Mounting Hardware Yes
- Includes Mounting Hardware, Trim Shoe
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91372463-23
- Zoro # G007713993
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 24 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Overall Width | 24 in |
Details
Finish | Smooth Semi Gloss |
Color | Charcoal |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Trim Shoe |
Mounting Type | Floor Anchored and Overhead Braced |
Item | Partition Column |
Thickness | 1 1/4 in |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Color Family | Gray |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H (0356015.020)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF04)
- KOHLER Duostrainer(R) Body With Tailpiece (8804-2BZ)
- ZORO SELECT Adapter, Male, 1 In (3LW92)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- Asi Global Partitions Bathroom Partition Combinations