Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Charcoal, 22 in W
Mfr # 40-91372263-23
Zoro # G107714135
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Finish Smooth Semi Gloss
- Includes Mounting Hardware, Trim Shoe
- Thickness 1 1/4 in
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91372263-23
- Zoro # G107714135
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 22 in x 1 1/4 in |
Overall Width | 22 in |
Overall Height | 83 1/2 in |
Details
Includes Mounting Hardware | Yes |
Finish | Smooth Semi Gloss |
Includes | Mounting Hardware, Trim Shoe |
Thickness | 1 1/4 in |
Item | Partition Column |
Color | Charcoal |
Mounting Type | Floor Anchored and Overhead Braced |
Material | Baked Enamel Steel |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Color Family | Gray |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 22 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Relief Valve, Bronze, 175 psi (1/2 53L-175)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop In, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-3-NA)
- MOEN Stop Tube, Tub And Shower (96987)
- KOHLER Soap Dispenser (1259243-VS)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- Asi Global Partitions Bathroom Partition Combinations