Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Charcoal, 12 in W
Mfr # 40-91371263-23
Zoro # G807713933
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Color Charcoal
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware, Trim Shoe
- Finish Smooth Semi Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371263-23
- Zoro # G807713933
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 12 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Overall Width | 12 in |
Details
Thickness | 1 1/4 in |
Color | Charcoal |
Mounting Type | Floor Anchored and Overhead Braced |
Includes | Mounting Hardware, Trim Shoe |
Finish | Smooth Semi Gloss |
Item | Partition Column |
Includes Mounting Hardware | Yes |
Color Family | Gray |
Partition Finish/Texture | Semi Gloss |
Component Type | Pilaster |
Material | Baked Enamel Steel |
Partition Component Type | Column |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 12 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (79595)
- NIBCO Solder DWV Adapters, Bronze (E026150)
- ZORO SELECT 3/4" x 1/2" FNPT 304 SS Reducing Coupling (2UA85)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22004)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- Asi Global Partitions Bathroom Partition Combinations