Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Black, 12 in W
Mfr # 40-91371263-27
Zoro # G007713894
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Color Black
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371263-27
- Zoro # G007713894
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 12 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Overall Width | 12 in |
Details
Thickness | 1 1/4 in |
Color | Black |
Finish | Smooth Semi Gloss |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Trim Shoe |
Material | Baked Enamel Steel |
Partition Finish/Texture | Semi Gloss |
Partition Component Type | Column |
Resistance Properties | Vandal Resistant |
Color Family | Black |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 12 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Black, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Fitting Union, Cast Bronze, C x FNPT, 1 In (7333 1)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 180 199 (104000309)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-712)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- Asi Global Partitions Bathroom Partition Combinations