Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Black, 10 in W
Mfr # 40-98871055-2000
Zoro # G107713930
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Color Black
- Mounting Type Floor Anchored and Overhead Braced
- Finish Matte
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98871055-2000
- Zoro # G107713930
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 10 in |
Dimension | 81 1/5 in x 10 in x 3/4 in |
Overall Height | 81 1/5 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Color | Black |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Matte |
Thickness | 3/4 in |
Includes Mounting Hardware | Yes |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Color Family | Black |
Material | Phenolic |
Partition Finish/Texture | Matte |
Partition Component Type | Column |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 10 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Black, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Kit, Brass and Rubber, Eljer (68-7702)
- ZORO SELECT PVC Double Wye, Hub, 1-1/2 in Pipe Size (1WJW1)
- SLOAN El-101 Solenoid Nut Cp (EL101)
- SIMMONS Frost Proof Yard Hydrant, 66" L, Cast Iron (803SB)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- METPAR CORP Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray (PYIC2GD)
- Asi Global Partitions Bathroom Partition Combinations