Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Almond, 6 in W
Mfr # 40-98870655-4000
Zoro # G807713889
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Includes Mounting Hardware Yes
- Finish Matte
- Color Almond
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870655-4000
- Zoro # G807713889
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 81 1/5 in |
Overall Width | 6 in |
Dimension | 81 1/5 in x 6 in x 3/4 in |
Details
Item | Partition Column |
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Finish | Matte |
Color | Almond |
Thickness | 3/4 in |
Mounting Type | Floor Anchored and Overhead Braced |
Material | Phenolic |
Color Family | Beige |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Partition Finish/Texture | Matte |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 6 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/4 In. (FCAP-12)
- SLOAN Royal 952 11-12 3/4 Ldim (3914806)
- T&S BRASS S/S Flexible Hose 44" (-0044-H)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- Asi Global Partitions Bathroom Partition Combinations