Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Almond, 24 in W
Mfr # 40-98872455-4000
Zoro # G607714161
product price: $382.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
- Thickness 3/4 in
- Color Almond
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98872455-4000
- Zoro # G607714161
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 81 1/5 in |
Overall Width | 24 in |
Dimension | 81 1/5 in x 24 in x 3/4 in |
Details
Includes Mounting Hardware | Yes |
Mounting Type | Floor Anchored and Overhead Braced |
Item | Partition Column |
Thickness | 3/4 in |
Color | Almond |
Finish | Matte |
Includes | Mounting Hardware, Trim Shoe |
Material | Phenolic |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Partition Component Type | Column |
Color Family | Beige |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 24 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-5/8" OD Tube, Electro Galvanized Gold (100462)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92202)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- CHARLOTTE PIPE AND FOUNDRY 2 SCH80 SXMPT Adapter (PVC 08109 1600HA)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- Asi Global Partitions Bathroom Partition Combinations