Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Almond, 22 in W
Mfr # 40-M1372263-03
Zoro # G807714176
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Color Almond
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware, Trim Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M1372263-03
- Zoro # G807714176
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 82 in x 22 in x 1 1/4 in |
Overall Width | 22 in |
Overall Height | 82 in |
Details
Thickness | 1 1/4 in |
Color | Almond |
Includes Mounting Hardware | Yes |
Mounting Type | Floor Anchored and Overhead Braced |
Includes | Mounting Hardware, Trim Shoe |
Finish | Powder Coated |
Item | Partition Column |
Color Family | Beige |
Resistance Properties | Theft Resistant |
Partition Finish/Texture | Powder Coated |
Material | Baked Enamel Steel |
Component Type | Pilaster |
Partition Component Type | Column |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 22 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 3/8"OD, 3 5/8"W (UX3815)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, J-Bend (1PNX2)
- ZORO SELECT 1" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (465-100)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations