Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Almond, 18 in W
Mfr # 40-M1371863-03
Zoro # G107714173
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Finish Powder Coated
- Includes Mounting Hardware, Trim Shoe
- Color Almond
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M1371863-03
- Zoro # G107714173
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 18 in |
Dimension | 82 in x 18 in x 1 1/4 in |
Overall Height | 82 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Powder Coated |
Includes | Mounting Hardware, Trim Shoe |
Item | Partition Column |
Color | Almond |
Thickness | 1 1/4 in |
Includes Mounting Hardware | Yes |
Partition Component Type | Column |
Resistance Properties | Theft Resistant |
Material | Baked Enamel Steel |
Partition Finish/Texture | Powder Coated |
Component Type | Pilaster |
Color Family | Beige |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 82 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2" IDx5/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT012050)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310087408)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSF-50)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- Asi Global Partitions Bathroom Partition Combinations