Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Inswing Door Kit, Zinc
Mfr # 40-8512013
Zoro # G907714311
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Inswing Keeper for PL Door (2) U Inserts (2) 1" Hinge Brkt (2) Hinge Pins (2) Nylon Cam (2) Nylon Pintle Chrome Slide Latch Bumper & Coat Hook (7) Bolt Steps (7) Nut Step (3) Screw Sets
- Hardware Product Type Partitions Door Hardware Kit
- Material Zinc
- Product Type InSwing Door Kit
- Hardware Pieces Included Bumper and Coat Hook, Chrome Slide Latch, Inswing Keeper, (2) 1 in Hinge Bracket, (2) Hinge Pins, (2) Nylon Cams, (2) Nylon Pintles, (2) U Inserts, (3) Screw Sets, (7) Bolt Steps, (7) Nut Steps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8512013
- Zoro # G907714311
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Item | Inswing Door Kit |
Includes | Inswing Keeper for PL Door (2) U Inserts (2) 1" Hinge Brkt (2) Hinge Pins (2) Nylon Cam (2) Nylon Pintle Chrome Slide Latch Bumper & Coat Hook (7) Bolt Steps (7) Nut Step (3) Screw Sets |
Hardware Product Type | Partitions Door Hardware Kit |
Material | Zinc |
Product Type | InSwing Door Kit |
Hardware Pieces Included | Bumper and Coat Hook, Chrome Slide Latch, Inswing Keeper, (2) 1 in Hinge Bracket, (2) Hinge Pins, (2) Nylon Cams, (2) Nylon Pintles, (2) U Inserts, (3) Screw Sets, (7) Bolt Steps, (7) Nut Steps |
Compatible Material | Plastic Laminate |
Description
Inswing Door Kit, Hardware Pieces Included Bumper and Coat Hook, Chrome Slide Latch, Inswing Keeper, (2) 1 in Hinge Bracket, (2) Hinge Pins, (2) Nylon Cams, (2) Nylon Pintles, (2) U Inserts, (3) Screw Sets, (7) Bolt Steps, (7) Nut Steps, Includes Inswing Keeper for PL Door (2) U Inserts (2) 1 In. Hinge Brkt (2) Hinge Pins (2) Nylon Cam (2) Nylon Pintle Chrome Slide Latch Bumper & Coat Hook (7) Bolt Steps (7) Nut Step (3) Screw Sets, Material Zinc, Product Type In Swing Door Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Riser, 3/8 Npt X 8 Long (Chrome Plated) (078X)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- SLOAN Bathroom Faucet Part Etf735A Junction Box/Splash Proof Assembly (0365752)
- JONES STEPHENS Side-Mount Tank Lever F/Eljer CP (T01020L)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- Asi Global Partitions Bathroom Partitions & Accessories