Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Headrail, Aluminum, 65" W, 1-1/4" Thick
Mfr # 40-8440650
Zoro # G2063831
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Anodized
- Width 65 in
- Height 2 in
- Thickness 1 1/4 in
- For Use With Stainless Steel, Plastic Laminate Partition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-8440650
- Zoro # G2063831
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 65 in |
Height | 2 in |
Overall Height | 2 in |
Overall Dimensions - H x W x D | 2 in x 65 in |
Overall Width | 65 in |
Overall Depth | 1 1/4 in |
Details
Item | Headrail |
Type | Anodized |
Thickness | 1 1/4 in |
For Use With | Stainless Steel, Plastic Laminate Partition |
Used For | Plastic Laminate Door |
Material of Construction | Aluminum |
Fastener Type | Theft Resistant |
Color/Finish | Satin |
For Use On | Plastic Laminate Partition, Stainless Steel |
Finish | Satin |
Material | Aluminum |
Hardware Product Type | Headrail |
Compatible Material | Baked Enamel Steel, Plastic Laminate, Stainless Steel |
Description
Headrail, Material Aluminum, Overall Depth 1 1/4 in, Overall Height 2 in, Overall Width 65 in, Product Type Headrail, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- BEMIS MFG.. WHT RND WD Toilet Seat (27EC 000)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- SLOAN Cover Ebv130A Cp G2 Button Cover Assembly w/Screws (0325172)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M131800-25)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- Asi Global Partitions Bathroom Partitions & Accessories