Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Hardware Kit, Zinc
Mfr # 40-8515311
Zoro # G407714316
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Bolt Steps, (2) Nut Steps, (2) Zamac Brackets, (4) PLA Shields, (8) Screw Sets
- Product Type Pilaster to Wall Hardware Kit
- Hardware Product Type Column to Wall Hardware
- Material Zinc
- Hardware Pieces Included (2) Bolt Steps, (2) Nut Steps, (2) Zamac Brackets, (4) Plastic Shields, (8) Screw Sets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8515311
- Zoro # G407714316
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Item | Hardware Kit |
Includes | (2) Bolt Steps, (2) Nut Steps, (2) Zamac Brackets, (4) PLA Shields, (8) Screw Sets |
Product Type | Pilaster to Wall Hardware Kit |
Hardware Product Type | Column to Wall Hardware |
Material | Zinc |
Hardware Pieces Included | (2) Bolt Steps, (2) Nut Steps, (2) Zamac Brackets, (4) Plastic Shields, (8) Screw Sets |
Compatible Material | Plastic Laminate |
Description
Hardware Kit, Hardware Pieces Included (2) Bolt Steps, (2) Nut Steps, (2) Zamac Brackets, (4) Plastic Shields, (8) Screw Sets, Includes (2) Bolt Steps, (2) Nut Steps, (2) Zamac Brackets, (4) PLA Shields, (8) Screw Sets, Material Zinc, Product Type Pilaster to Wall Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Coupling (90650)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-584)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- PRIMELINE TOOLS Shower Door Bottom Guide, 2 in. Reach, Nylon Construction, Bottom Mount (2 Pack) (MP6090)
- Asi Global Partitions Bathroom Partitions & Accessories