Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, White, 26 in W
Mfr # 40-7132560-2NS-29
Zoro # G707713996
product price: $166.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Color White
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Thickness 1 in
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132560-2NS-29
- Zoro # G707713996
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 58 in |
Dimension | 58 in x 26 in x 1 in |
Overall Width | 26 in |
Details
Color | White |
Finish | Smooth Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Thickness | 1 in |
Item | Privacy Partition Door |
Includes Mounting Hardware | No |
Material | Baked Enamel Steel |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Color Family | White |
Partition Finish/Texture | Semi Gloss |
Compatible Manufacturer Part Number | 40-8513513 |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Component Type | Integrated Privacy Door |
Door Swing | Right Hand In/Left Hand Out |
ADA Compliant | No |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color White, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hardware Kit (785)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max, w/Lock (BBV-2-N12-8001-M-LD3)
- ANDERSON METALS Cap Red Brass Ipt 1 In (738108-16)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- RICHELIEU 6 in 152 mm Single Roll Tissue Holder for Bathroom Partition, Chrome (73590140)
- Asi Global Partitions Bathroom Partition Combinations