Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Silver, 24 in W
Mfr # 40-5262360-2NS
Zoro # G207713908
product price: $345.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$345.99
Free 30-Day Returns
Key Features
- Finish Satin
- Includes Mounting Hardware No
- Thickness 1 in
- Color Silver
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5262360-2NS
- Zoro # G207713908
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 58 in x 24 in x 1 in |
Overall Height | 58 in |
Overall Width | 24 in |
Details
Finish | Satin |
Includes Mounting Hardware | No |
Thickness | 1 in |
Color | Silver |
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Partition Finish/Texture | Satin |
Resistance Properties | Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant |
Material | Stainless Steel |
Door Swing | Right Hand In/Left Hand Out |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Compatible Manufacturer Part Number | 40-8513513 |
ADA Compliant | No |
Component Type | Integrated Privacy Door |
Color Family | Gray |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Stainless Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Silver, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- LEGEND VALVE 1/2" X 1-1/2" GALV. NIPPLE (356-061E)
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RN100-075)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 1800 W (MINI 2)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- Asi Global Partitions Bathroom Partition Combinations