Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Sandy Beach
Mfr # 40-7133560-1NS-50
Zoro # G307714232
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Color Sandy Beach
- Thickness 1 in
- Finish Rough Semi Gloss
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-7133560-1NS-50
- Zoro # G307714232
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 36 in |
Dimension | 58 in x 36 in x 1 in |
Overall Height | 58 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Color | Sandy Beach |
Thickness | 1 in |
Item | Privacy Partition Door |
Finish | Rough Semi Gloss |
Includes Mounting Hardware | No |
Resistance Properties | Vandal Resistant |
Material | Baked Enamel Steel |
Color Family | Beige |
Partition Finish/Texture | Semi Gloss |
Compatible Manufacturer Part Number | 40-8513513, 40-8513514 |
Door Swing | Left Hand In/Right Hand Out |
ADA Compliant | Yes |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Component Type | Integrated Privacy Door |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Sandy Beach, ADA Compliant Yes, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Flaring/Cutting Kit (345DL/150)
- ZORO SELECT 1" Socket PVC Ball Valve Inline, Standards: ASTM2466 (107-635-NP)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 6" Pipe Sz (DACAP-6)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- Asi Global Partitions Bathroom Partition Combinations