Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Sandy Beach
Mfr # 40-7132360-2NS-50
Zoro # G807713841
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Color Sandy Beach
- Mounting Type Floor Anchored and Overhead Braced
- Thickness 1 in
- Finish Rough Semi Gloss
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-2NS-50
- Zoro # G807713841
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Dimension | 58 in x 24 in x 1 in |
Overall Height | 58 in |
Details
Color | Sandy Beach |
Mounting Type | Floor Anchored and Overhead Braced |
Thickness | 1 in |
Item | Privacy Partition Door |
Finish | Rough Semi Gloss |
Includes Mounting Hardware | No |
Partition Finish/Texture | Semi Gloss |
Compatible Manufacturer Part Number | 40-8513513 |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Door Swing | Right Hand In/Left Hand Out |
ADA Compliant | No |
Color Family | Beige |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Material | Baked Enamel Steel |
Component Type | Integrated Privacy Door |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Sandy Beach, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Crane 5A-1H Ll (9D0015119E)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Brass (KA212)
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (404E111N010)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- METPAR CORP Plastic Laminate Complete In-Corner Compartment 36" W Almond (PLIC1AD)
- Asi Global Partitions Bathroom Partition Combinations