Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Sandy Beach
Mfr # 40-7132360-1NS-50
Zoro # G007713801
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Rough Semi Gloss
- Color Sandy Beach
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-1NS-50
- Zoro # G007713801
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 58 in |
Overall Width | 24 in |
Dimension | 58 in x 24 in x 1 in |
Details
Thickness | 1 in |
Finish | Rough Semi Gloss |
Color | Sandy Beach |
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | No |
Compatible Manufacturer Part Number | 40-8513513 |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Door Swing | Left Hand In/Right Hand Out |
Component Type | Integrated Privacy Door |
Partition Finish/Texture | Semi Gloss |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Color Family | Beige |
Material | Baked Enamel Steel |
ADA Compliant | No |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Sandy Beach, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mechanical Mixing Valve (MIX-60-A)
- SANI-LAV Wall Mount, 4 Hole, Wrist Blade Handles, Stainless, Wash Station (5A2F-0.5)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL2N-316)
- EVERFLOW Press Ball Valve, Brass 3/4" (810R034-NL)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- Asi Global Partitions Bathroom Partition Combinations