Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Royal Blue, 36inW
Mfr # 40-7133560-1NS-35
Zoro # G807713964
product price: $199.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Color Royal Blue
- Thickness 1 in
- Finish Smooth Semi Gloss
- Includes Mounting Hardware No
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7133560-1NS-35
- Zoro # G807713964
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 36 in |
Dimension | 58 in x 36 in x 1 in |
Overall Height | 58 in |
Details
Item | Privacy Partition Door |
Color | Royal Blue |
Thickness | 1 in |
Finish | Smooth Semi Gloss |
Includes Mounting Hardware | No |
Mounting Type | Floor Anchored and Overhead Braced |
Resistance Properties | Vandal Resistant |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Partition Finish/Texture | Semi Gloss |
Component Type | Integrated Privacy Door |
Color Family | Blue |
Door Swing | Left Hand In/Right Hand Out |
Compatible Manufacturer Part Number | 40-8513513, 40-8513514 |
ADA Compliant | Yes |
Material | Baked Enamel Steel |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, ADA Compliant Yes, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary Towel Ring (P5860BN)
- LEGRIS Push-to-Connect Union, Stainless Steel, Silver (3806 56 00)
- AMERICAN STANDARD 25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china (9512999.020)
- THRIFCO PLUMBING 1 X 6 Inch Stainless Steel Nipple, Bulk (8920057)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- Asi Global Partitions Bathroom Partition Combinations