Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Royal Blue, 26inW
Mfr # 40-7132560-2NS-35
Zoro # G307714065
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Mounting Type Floor Anchored and Overhead Braced
- Color Royal Blue
- Includes Mounting Hardware No
- Finish Smooth Semi Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132560-2NS-35
- Zoro # G307714065
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 58 in x 26 in x 1 in |
Overall Width | 26 in |
Overall Height | 58 in |
Details
Thickness | 1 in |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Royal Blue |
Includes Mounting Hardware | No |
Item | Privacy Partition Door |
Finish | Smooth Semi Gloss |
Door Swing | Right Hand In/Left Hand Out |
Material | Baked Enamel Steel |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Compatible Manufacturer Part Number | 40-8513513 |
Color Family | Blue |
Component Type | Integrated Privacy Door |
Partition Finish/Texture | Semi Gloss |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
ADA Compliant | No |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDABCP)
- ZORO SELECT FDA Silicone Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-750)
- BANJO 2" FNPT Polypropylene Ball Valve Single Union, Port: Full (SUV200FP)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- Asi Global Partitions Bathroom Partition Combinations