Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Royal Blue, 24inW
Mfr # 40-7132360-2NS-35
Zoro # G807713872
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Color Royal Blue
- Includes Mounting Hardware No
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-2NS-35
- Zoro # G807713872
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 58 in |
Dimension | 58 in x 24 in x 1 in |
Details
Thickness | 1 in |
Color | Royal Blue |
Item | Privacy Partition Door |
Includes Mounting Hardware | No |
Finish | Smooth Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Component Type | Integrated Privacy Door |
Material | Baked Enamel Steel |
Color Family | Blue |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Door Swing | Right Hand In/Left Hand Out |
ADA Compliant | No |
Partition Finish/Texture | Semi Gloss |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Compatible Manufacturer Part Number | 40-8513513 |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Black Steel Plug (8318097)
- NIBCO PRESS SYSTEM Tee 1-1/4" x 1-1/4" x 1", Press Ends (9100200PC)
- ZORO SELECT Reducing Bushing, Polypropylene, 3" x 1-1/2", Schedule 80, 300 psi Max Pressure (RB300-150)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- Asi Global Partitions Bathroom Partition Combinations