Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Royal Blue, 24inW
Mfr # 40-7132360-1NS-35
Zoro # G707713842
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Color Royal Blue
- Includes Mounting Hardware No
- Finish Smooth Semi Gloss
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-1NS-35
- Zoro # G707713842
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 58 in |
Dimension | 58 in x 24 in x 1 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Color | Royal Blue |
Includes Mounting Hardware | No |
Item | Privacy Partition Door |
Finish | Smooth Semi Gloss |
Thickness | 1 in |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Material | Baked Enamel Steel |
Component Type | Integrated Privacy Door |
Compatible Manufacturer Part Number | 40-8513513 |
Color Family | Blue |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Partition Finish/Texture | Semi Gloss |
ADA Compliant | No |
Door Swing | Left Hand In/Right Hand Out |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1002 BALL VALVE (101-064)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- VIEGA Viega ProPress 90 street elbow, 1-1/2" x 1-1/2" (77067)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations