Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Pepper Dust
Mfr # 40-7132360-1NS-90
Zoro # G207713878
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Finish Smooth Semi Gloss
- Color Pepper Dust
- Includes Mounting Hardware No
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-1NS-90
- Zoro # G207713878
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 58 in |
Dimension | 58 in x 24 in x 1 in |
Details
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Smooth Semi Gloss |
Color | Pepper Dust |
Includes Mounting Hardware | No |
Thickness | 1 in |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Component Type | Integrated Privacy Door |
Partition Finish/Texture | Semi Gloss |
ADA Compliant | No |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Material | Baked Enamel Steel |
Compatible Manufacturer Part Number | 40-8513513 |
Door Swing | Left Hand In/Right Hand Out |
Color Family | Gray |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Pepper Dust, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 302272 Rebuild Kit 8210 Ac (302272)
- ELKHART BRASS Inlet/Outlet Repair Kit, 2-1/2 In (B-90 series)
- SOUTHLAND 2 In. 90 Deg. Galvanized Elbow 1/4 Bend (510-008BG)
- PARKER Conversion Adapter, 1-5/16-12 x 3/4 In (16-3/4 F5OG-S)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- Asi Global Partitions Bathroom Partition Combinations