Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Khaki, 26 in W
Mfr # 40-7132560-1NS-15
Zoro # G807714138
product price: $166.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware No
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132560-1NS-15
- Zoro # G807714138
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 26 in |
Dimension | 58 in x 26 in x 1 in |
Overall Height | 58 in |
Details
Item | Privacy Partition Door |
Thickness | 1 in |
Finish | Smooth Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | No |
Color | Khaki |
Door Swing | Left Hand In/Right Hand Out |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
ADA Compliant | No |
Compatible Manufacturer Part Number | 40-8513513 |
Material | Baked Enamel Steel |
Color Family | Beige |
Partition Finish/Texture | Semi Gloss |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Component Type | Integrated Privacy Door |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Khaki, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, .500" ID x .579" OD x 100 Ft. L (ZUSA-HT-1239)
- ANDERSON METALS Pipe Nipple Brass 1/8 X 2 (736113-0232)
- PAMEX Seal Beach Collection 24in Towel Bar Set Satin Nickel Finish (BC5SN13824)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations