Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Gray, 26 in W
Mfr # 40-M132560-1NS-25
Zoro # G207714028
product price: $166.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Color Gray
- Finish Powder Coated
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware No
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M132560-1NS-25
- Zoro # G207714028
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 58 in |
Overall Width | 26 in |
Dimension | 58 in x 26 in x 1 in |
Details
Color | Gray |
Finish | Powder Coated |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | No |
Thickness | 1 in |
Item | Privacy Partition Door |
Compatible Manufacturer Part Number | 40-8513513 |
Resistance Properties | Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant |
Color Family | Gray |
Material | Baked Enamel Steel |
Door Swing | Left Hand In/Right Hand Out |
ADA Compliant | No |
Component Type | Integrated Privacy Door |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Partition Finish/Texture | Powder Coated |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Gray, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- GT WATER PRODUCTS Gt Water Products Drain Opener Drain King 1-2In 501 (6388573)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (408-AC7834)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- Asi Global Partitions Bathroom Partition Combinations