Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Gray, 24 in W
Mfr # 40-M132360-2NS-25
Zoro # G107713909
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Mounting Type Floor Anchored and Overhead Braced
- Color Gray
- Thickness 1 in
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M132360-2NS-25
- Zoro # G107713909
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 58 in |
Overall Width | 24 in |
Dimension | 58 in x 24 in x 1 in |
Details
Finish | Powder Coated |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Gray |
Thickness | 1 in |
Includes Mounting Hardware | No |
Item | Privacy Partition Door |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Color Family | Gray |
Partition Finish/Texture | Powder Coated |
Compatible Manufacturer Part Number | 40-8513513 |
Material | Baked Enamel Steel |
Resistance Properties | Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant |
Door Swing | Right Hand In/Left Hand Out |
ADA Compliant | No |
Component Type | Integrated Privacy Door |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Gray, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- KOHLER Trim, 4-3/8" L, Metal (K-TS45110-4-CP)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- RIDGID Quick Acting Tubing Cutter, Copper (153)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- Asi Global Partitions Bathroom Partition Combinations