Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Gray, 24 in W
Mfr # 40-M132360-1NS-25
Zoro # G007714006
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware No
- Color Gray
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M132360-1NS-25
- Zoro # G007714006
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Dimension | 58 in x 24 in x 1 in |
Overall Height | 58 in |
Details
Finish | Powder Coated |
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | No |
Color | Gray |
Thickness | 1 in |
Color Family | Gray |
Resistance Properties | Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Material | Baked Enamel Steel |
Partition Finish/Texture | Powder Coated |
ADA Compliant | No |
Compatible Manufacturer Part Number | 40-8513513 |
Door Swing | Left Hand In/Right Hand Out |
Component Type | Integrated Privacy Door |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Gray, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" Pipe Size (G25066)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- SLOAN Flex Tube Diaphragm Kit, Urinal (EBV1022A)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- Asi Global Partitions Bathroom Partition Combinations