Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Dark Khaki
Mfr # 40-7133560-2NS-09
Zoro # G307713884
product price: $199.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware No
- Thickness 1 in
- Finish Smooth Semi Gloss
- Color Dark Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7133560-2NS-09
- Zoro # G307713884
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 58 in x 36 in x 1 in |
Overall Height | 58 in |
Overall Width | 36 in |
Details
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | No |
Thickness | 1 in |
Finish | Smooth Semi Gloss |
Color | Dark Khaki |
Resistance Properties | Vandal Resistant |
Material | Baked Enamel Steel |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Compatible Manufacturer Part Number | 40-8513513, 40-8513514 |
ADA Compliant | Yes |
Partition Finish/Texture | Semi Gloss |
Color Family | Beige |
Door Swing | Right Hand In/Left Hand Out |
Component Type | Integrated Privacy Door |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Dark Khaki, ADA Compliant Yes, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- SHARKBITE Push-to-Connect Slip Coupling, 3/4 in Tube Size, Brass, Brass (UIP3016)
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011601)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- Asi Global Partitions Bathroom Partition Combinations