Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Dark Khaki, 24inW
Mfr # 40-7132360-1NS-09
Zoro # G107714074
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Includes Mounting Hardware No
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Color Dark Khaki
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-1NS-09
- Zoro # G107714074
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 58 in x 24 in x 1 in |
Overall Width | 24 in |
Overall Height | 58 in |
Details
Includes Mounting Hardware | No |
Finish | Smooth Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Dark Khaki |
Thickness | 1 in |
Item | Privacy Partition Door |
Compatible Manufacturer Part Number | 40-8513513 |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Component Type | Integrated Privacy Door |
Color Family | Beige |
Door Swing | Left Hand In/Right Hand Out |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
ADA Compliant | No |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Dark Khaki, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1/2 HP (LC-50-11)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, S/T (TBB1005CPEG)
- KOHLER Spacer, Transfer (1134204)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- Asi Global Partitions Bathroom Partition Combinations