Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Charcoal, 36 in W
Mfr # 40-7133560-2NS-23
Zoro # G207713861
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Smooth Semi Gloss
- Includes Mounting Hardware No
- Mounting Type Floor Anchored and Overhead Braced
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-7133560-2NS-23
- Zoro # G207713861
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 58 in |
Dimension | 58 in x 36 in x 1 in |
Overall Width | 36 in |
Details
Item | Privacy Partition Door |
Thickness | 1 in |
Finish | Smooth Semi Gloss |
Includes Mounting Hardware | No |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Charcoal |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Resistance Properties | Vandal Resistant |
Component Type | Integrated Privacy Door |
Color Family | Gray |
ADA Compliant | Yes |
Compatible Manufacturer Part Number | 40-8513513, 40-8513514 |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Door Swing | Right Hand In/Left Hand Out |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Charcoal, ADA Compliant Yes, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- LEGEND VALVE 1" BLACK UNION (350-445C)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 3 in Pipe Size (P323-030)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6340 56 00WP2)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- Asi Global Partitions Bathroom Partition Combinations