Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Charcoal, 26 in W
Mfr # 40-7132560-2NS-23
Zoro # G507713981
product price: $166.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Mounting Type Floor Anchored and Overhead Braced
- Color Charcoal
- Finish Smooth Semi Gloss
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132560-2NS-23
- Zoro # G507713981
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 26 in |
Overall Height | 58 in |
Dimension | 58 in x 26 in x 1 in |
Details
Thickness | 1 in |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Charcoal |
Finish | Smooth Semi Gloss |
Item | Privacy Partition Door |
Includes Mounting Hardware | No |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Material | Baked Enamel Steel |
Component Type | Integrated Privacy Door |
Partition Finish/Texture | Semi Gloss |
ADA Compliant | No |
Door Swing | Right Hand In/Left Hand Out |
Color Family | Gray |
Compatible Manufacturer Part Number | 40-8513513 |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Charcoal, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706228-0406)
- ANVIL SwivelLoop Hanger, 1 1/2"Pipe, Steel (500407309)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to 51300C (1PK) Made by AFC (AFC-EWH-3000-1p-10244)
- ZORO SELECT Flex Coupling, For Pipe Size 2"x1-1/2" (DX156-215)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- Asi Global Partitions Bathroom Partition Combinations