Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Black, 26 in W
Mfr # 40-7132560-2NS-27
Zoro # G207714004
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Finish Smooth Semi Gloss
- Thickness 1 in
- Color Black
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132560-2NS-27
- Zoro # G207714004
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 58 in x 26 in x 1 in |
Overall Width | 26 in |
Overall Height | 58 in |
Details
Finish | Smooth Semi Gloss |
Thickness | 1 in |
Item | Privacy Partition Door |
Color | Black |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | No |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Material | Baked Enamel Steel |
Color Family | Black |
Partition Component Type | Gasketed Door for Enhanced Privacy |
ADA Compliant | No |
Compatible Manufacturer Part Number | 40-8513513 |
Component Type | Integrated Privacy Door |
Door Swing | Right Hand In/Left Hand Out |
Partition Finish/Texture | Semi Gloss |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS100100)
- ZORO SELECT Tubing, 35 psi at 70F, 100 ft., Shore A73 (4HM02)
- T&S BRASS Swing Nozzle10" For - Part# Ts061Xm (TS061XM)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (2WU26)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- Asi Global Partitions Bathroom Partition Combinations