Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Black, 24 in W
Mfr # 40-7132360-2NS-27
Zoro # G307713785
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Finish Smooth Semi Gloss
- Thickness 1 in
- Includes Mounting Hardware No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-2NS-27
- Zoro # G307713785
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 58 in |
Overall Width | 24 in |
Dimension | 58 in x 24 in x 1 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Smooth Semi Gloss |
Thickness | 1 in |
Includes Mounting Hardware | No |
Item | Privacy Partition Door |
Color | Black |
Door Swing | Right Hand In/Left Hand Out |
Component Type | Integrated Privacy Door |
Color Family | Black |
Partition Component Type | Gasketed Door for Enhanced Privacy |
ADA Compliant | No |
Partition Finish/Texture | Semi Gloss |
Compatible Manufacturer Part Number | 40-8513513 |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Material | Baked Enamel Steel |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3/4" x 1/2" Pipe Size, FNPT x FNPT (9830-101)
- ZORO SELECT 1-1/4" x 9-1/2" Black Pipe Nipple Sch 40 (0830031407)
- KOHLER Post, Slide Bar (1033799-2MB)
- NIBCO 3/8" x 3/8" x 1/2" NOM C Copper Bullhead Tee (611BH 3/8X3/8X1/2)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- Asi Global Partitions Bathroom Partition Combinations