Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Black, 24 in W
Mfr # 40-7132360-1NS-27
Zoro # G407714095
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Thickness 1 in
- Mounting Type Floor Anchored and Overhead Braced
- Finish Smooth Semi Gloss
- Color Black
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132360-1NS-27
- Zoro # G407714095
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 58 in x 24 in x 1 in |
Overall Height | 58 in |
Overall Width | 24 in |
Details
Thickness | 1 in |
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Smooth Semi Gloss |
Color | Black |
Includes Mounting Hardware | No |
Partition Finish/Texture | Semi Gloss |
Compatible Manufacturer Part Number | 40-8513513 |
Material | Baked Enamel Steel |
Door Swing | Left Hand In/Right Hand Out |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
ADA Compliant | No |
Color Family | Black |
Component Type | Integrated Privacy Door |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Metal Push Button Assembly, 1-1/2 in.Size (PH6000-HYL-MB)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 100', Natural (N14ANA)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 3 in (0390016483)
- DIXON Cam and Groove Coupler x MNPT, 2", AL (200-B-AL)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- Asi Global Partitions Bathroom Partition Combinations