Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Almond, 36 in W
Mfr # 40-M133560-1NS-03
Zoro # G207714066
product price: $199.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Includes Mounting Hardware No
- Mounting Type Floor Anchored and Overhead Braced
- Finish Powder Coated
- Color Almond
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M133560-1NS-03
- Zoro # G207714066
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 58 in x 36 in x 1 in |
Overall Height | 58 in |
Overall Width | 36 in |
Details
Includes Mounting Hardware | No |
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Powder Coated |
Color | Almond |
Thickness | 1 in |
ADA Compliant | Yes |
Compatible Manufacturer Part Number | 40-8513513, 40-8513514 |
Color Family | Beige |
Partition Finish/Texture | Powder Coated |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Door Swing | Left Hand In/Right Hand Out |
Resistance Properties | Theft Resistant |
Material | Baked Enamel Steel |
Component Type | Integrated Privacy Door |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, ADA Compliant Yes, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Compression Cap Brass 1/4 (730081-04)
- BK RESOURCES 29.5 in W x 76.1875 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-24-14-24LS)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm W/Slide Bar 4S (51140-SS-PR)
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- Asi Global Partitions Bathroom Partition Combinations