Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Almond, 24 in W
Mfr # 40-M132360-1NS-03
Zoro # G007714204
product price: $161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Includes Mounting Hardware No
- Thickness 1 in
- Mounting Type Floor Anchored and Overhead Braced
- Color Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M132360-1NS-03
- Zoro # G007714204
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 58 in |
Dimension | 58 in x 24 in x 1 in |
Details
Finish | Powder Coated |
Includes Mounting Hardware | No |
Item | Privacy Partition Door |
Thickness | 1 in |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Almond |
Material | Baked Enamel Steel |
Partition Finish/Texture | Powder Coated |
Color Family | Beige |
Compatible Manufacturer Part Number | 40-8513513 |
Component Type | Integrated Privacy Door |
Door Swing | Left Hand In/Right Hand Out |
ADA Compliant | No |
Resistance Properties | Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, ADA Compliant No, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Theft Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 3-11/16 (9256630HPC)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1141)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-66)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations