Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, 26 in W
Mfr # 40-7132560-2NS-90
Zoro # G207714073
product price: $166.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Color Pepper Dust
- Includes Mounting Hardware No
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7132560-2NS-90
- Zoro # G207714073
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 26 in |
Dimension | 58 in x 26 in x 1 in |
Overall Height | 58 in |
Details
Finish | Smooth Semi Gloss |
Item | Privacy Partition Door |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Pepper Dust |
Includes Mounting Hardware | No |
Thickness | 1 in |
Partition Component Type | Gasketed Door for Enhanced Privacy |
Partition Finish/Texture | Semi Gloss |
Compatible Manufacturer Part Number | 40-8513513 |
Color Family | Gray |
Material | Baked Enamel Steel |
ADA Compliant | No |
Component Type | Integrated Privacy Door |
Resistance Properties | Corrosion Resistant, Impact Resistant, Vandal Resistant |
Door Swing | Right Hand In/Left Hand Out |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Pepper Dust, ADA Compliant No, Door Swing Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- THRIFT MARKETING Insta-Flo Drain Clean2Lb (IS-200)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-360)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- Asi Global Partitions Bathroom Partition Combinations