Shop All Bathroom Partitions & Accessories
Asi Global Partitions
DR 26 PL ALM
Mfr # 40-7782560-4000
Zoro # G210919878
product price: $319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Color Almond
- Thickness 1 in
- Includes Mounting Hardware No
- Finish Matte
- Overall Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7782560-4000
- Zoro # G210919878
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Overall Depth | 1 in |
Overall Height | 58 in |
Overall Width | 26 in |
Details
Item | Plastic Laminate Door |
Color | Almond |
Thickness | 1 in |
Includes Mounting Hardware | No |
Finish | Matte |
Compatible Manufacturer Part Number | 40-8512315 |
ADA Compliant | Yes |
Door Swing | Out Swing |
Component Type | Panel |
Material | Plastic Laminate |
Inner Core Type | Particle Board |
Description
Plastic Laminate Door, Component Type Panel, Material Plastic Laminate, Overall Width 26 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Almond, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Mounting Type Not Applicable, Compatible Grainger Part Number 800U67, Compatible Manufacturer Part Number 40-8512315, Finish Matte, Inner Core Type Particle Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized Reducer (5P932)
- LEGEND VALVE 1" T-717 S.S. BALL VALVE (113-165)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- RELIANCE WORLDWIDE 1/2 X 100' PEX TUBING RED COIL (U860R100)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92670303)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- ASI GLOBAL PARTITIONS 82" x 6" OHB Partition Pilaster, Polymer, Cream (40-90870653-9235)
- Asi Global Partitions Bathroom Partitions & Accessories