Shop All Bathroom Partitions & Accessories
This Product is Discontinued
Asi Global Partitions
Aluminum Urinal Bracket Use W/Polymer Partition (Discontinued)
Mfr # 40-8449000
Zoro # G3138703
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3 1/2 in
- Height 38 in
- Thickness 2 1/2 in
- Fastener Type Theft Resistant
- Used For Mounting Polymer Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-8449000
- Zoro # G3138703
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 1/2 in |
Height | 38 in |
Overall Height | 38 in |
Overall Dimensions - H x W x D | 38 in x 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Urinal Screen Bracket |
Thickness | 2 1/2 in |
Fastener Type | Theft Resistant |
Used For | Mounting Polymer Urinal Screen |
Includes | Fasteners |
For Use With | Polymer Partition |
Color/Finish | Bright |
Material of Construction | Aluminum |
Finish | Bright |
Product Type | Urinal Screen Bracket |
Material | Aluminum |
Hardware Pieces Included | Aluminum Two Ear 38 in Bracket, (4) #10-24 x 1 in Step Bolts, (4) #10-24 x 5/8 in Barrel Nuts, (8) #14 x 2-1/2 in Screws, (8) 14/16 x 1-1/2 in Plastic Shields |
Hardware Product Type | Urinal Partition Hardware |
Compatible Material | Solid Plastic Polymer |
Description
Urinal Screen Bracket, Hardware Pieces Included Aluminum Two Ear 38 in Bracket, (4) #10-24 x 1 in Step Bolts, (4) #10-24 x 5/8 in Barrel Nuts, (8) #14 x 2-1/2 in Screws, (8) 14/16 x 1-1/2 in Plastic Shields, Includes Fasteners, Material Aluminum, Overall Height 38 in, Overall Width 3 1/2 in, Product Type Urinal Screen Bracket, Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.