Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Alcove Hardware Kit, Zinc
Mfr # 40-8517312
Zoro # G707714320
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Bolt Steps, (10) Nut Steps, (4) 1E Zamac Brkts, (6) Chrome ALC Clips, (8) PLA Shields, (8) Screws
- Material Zinc
- Hardware Pieces Included (10) Bolt Steps, (10) Nut Steps, (4) One Ear Zamac Brackets, (6) Chrome Alcove Clips, (8) Plastic Shields, (8) Screws
- Hardware Product Type Column to Wall Hardware
- Product Type Pilaster to Wall Hardware Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-8517312
- Zoro # G707714320
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Item | Alcove Hardware Kit |
Includes | (10) Bolt Steps, (10) Nut Steps, (4) 1E Zamac Brkts, (6) Chrome ALC Clips, (8) PLA Shields, (8) Screws |
Material | Zinc |
Hardware Pieces Included | (10) Bolt Steps, (10) Nut Steps, (4) One Ear Zamac Brackets, (6) Chrome Alcove Clips, (8) Plastic Shields, (8) Screws |
Hardware Product Type | Column to Wall Hardware |
Product Type | Pilaster to Wall Hardware Kit |
Compatible Material | Plastic Laminate |
Description
Alcove Hardware Kit, Hardware Pieces Included (10) Bolt Steps, (10) Nut Steps, (4) One Ear Zamac Brackets, (6) Chrome Alcove Clips, (8) Plastic Shields, (8) Screws, Includes (10) Bolt Steps, (10) Nut Steps, (4) 1E Zamac Brkts, (6) Chrome ALC Clips, (8) PLA Shields, (8) Screws, Material Zinc, Product Type Pilaster to Wall Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79920)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503MB)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- PRIME-LINE Concealed Slide Latch, 1-3/4 in., Diecast Zamak, Chrome Plated Finish Single Pack (656-6797)
- Asi Global Partitions Bathroom Partitions & Accessories