Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Alcove Clip Kit, Zinc
Mfr # 40-8517500
Zoro # G707714313
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Bolt Steps, (4) Chrome ALC Clips, (4) Nut Steps
- Material Zinc
- Product Type Alcove Clip Kit
- Hardware Pieces Included (4) Step Bolts, (4) Chrome Alcove Clips, (4) Nut Steps
- Hardware Product Type Alcove Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8517500
- Zoro # G707714313
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Item | Alcove Clip Kit |
Includes | (4) Bolt Steps, (4) Chrome ALC Clips, (4) Nut Steps |
Material | Zinc |
Product Type | Alcove Clip Kit |
Hardware Pieces Included | (4) Step Bolts, (4) Chrome Alcove Clips, (4) Nut Steps |
Hardware Product Type | Alcove Hardware |
Compatible Material | Plastic Laminate |
Description
Alcove Clip Kit, Hardware Pieces Included (4) Step Bolts, (4) Chrome Alcove Clips, (4) Nut Steps, Includes (4) Bolt Steps, (4) Chrome ALC Clips, (4) Nut Steps, Material Zinc, Product Type Alcove Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Faucet Mounting Kit, For 4LW54 & 4FB35 (ETF-290-A)
- MUSTEE Multi-Task Sink, 22x25x13-3/4 (25)
- ZORO SELECT 2" x 7-1/2" Black Pipe Nipple Sch 40 (0830039202)
- NIBCO 5/8" NOM C Copper Coupling with Stop (600 5/8)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated with Torx fasteners Single Pack (656-6356-T)
- Asi Global Partitions Bathroom Partitions & Accessories