Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 8" OHB Toilet Partition Pilaster, Polymer, Charcoal
Mfr # 40-90870853-9237
Zoro # G9183246
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type OHB
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90870853-9237
- Zoro # G9183246
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 8 in |
Height | 82 in |
Depth | 1" |
Dimension | 82 in x 8 in x 1 in |
Overall Height | 82 in |
Overall Width | 8 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 8 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included EZ Stall Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, 8 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN2AE29-317AB)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEFG#01)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer (65-M083350-9200)
- BRADLEY Bradley Toilet Partition Dividing Panel Hardware Kit, Zamak, Baked Enamel - HDWT-Z1PD (HDWT-Z1PD)
- Asi Global Partitions Bathroom Partitions & Accessories